Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curad® Medical/Exam Synthetic Vinyl Gloves, 5.1 Mil, Powder-Free, X-Large, White, 130/Box

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Curad® Medical/Exam Synthetic Vinyl Gloves, 5.1 Mil, Powder-Free, X-Large, White, 130/Box

Item #: WBB1651300

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.99 Save up to 23%
Price: $ 10.75

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Curad® Medical/Exam Synthetic Vinyl Gloves, 5.1 Mil, Powder-Free, X-Large, White, 130/Box

Features:
  • Stretch-vinyl conforms to your hands, ensuring excellent sensitivity when touch is critical
  • Easy to put on and take off
  • Tapered at the cuff to minimize roll down
  • Powder-free

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORWhite
    • BRANDCurad®
    • DESCRIPTIONSynthetic Vinyl Exam Gloves
    • MANUFACTURERS PART NUMBERMII6CUR9227
    • MATERIAL(S)Vinyl
    • PACKAGE QUANTITY130 Gloves
    • SIZEXL
    • THICKNESS MIL5.1
    • TYPEMedical/Exam Disposable Gloves
    • CUFF STYLERolled/Beaded
    • LATEX FREEYes
    • FINISH/TEXTURESmooth
    • POWDER TYPEPowder-Free
    • GRADEMedical/Exam
    • CUFF LENGTH9
    • THICKNESS3.5 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed