Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® WMIG MIG Welder Glove, Spilt Buffalo/Cowhide,, 1 Pair, M, WMIG-03-M

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Ironclad® WMIG MIG Welder Glove, Spilt Buffalo/Cowhide,, 1 Pair, M, WMIG-03-M

Item #: WBB2300485

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 24%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® WMIG MIG Welder Glove, Spilt Buffalo/Cowhide,, 1 Pair, M, WMIG-03-M

The Ironclad MIG welding glove is designed for the serious welder. It benefits from ironclad’s exclusive 16-point measurement system for best-in-class fit and function. Premium features combined with exotic materials optimize fit, functionality, and durability for the industrial welder.

Great for MIG and Stick Welding.

Documents

Documents are in PDF format

Product Specifications

    • COLORBlack
    • BRANDIronclad®
    • DESCRIPTIONMIG Welder Glove
    • MANUFACTURERS PART NUMBERWMIG-03-M
    • MATERIAL(S)Split Buffalo/Cow Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEM
    • LININGCotton
    • GENDERMens'
    • EN3883234
    • CUFF STYLEGauntlet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!