Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elvex® Lexan™ Premium Molded Face Shield FS-12L, 8" x 12" x 0.07", Clear

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Elvex® Lexan™ Premium Molded Face Shield FS-12L, 8" x 12" x 0.07", Clear

Item #: WBB1581402

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($62.10)

List Price: $9.05 Save up to 24%
Price: $6.90
Product Information
Customer Review
Product Q&A
Accessories
Elvex® Lexan™ Premium Molded Face Shield FS-12L, 8" x 12" x 0.07", Clear

The Elvex FS-12L Clear Molded Lexan Face Shield with Universal hole pattern. Plus wraparound, splash and impact protection Elvex face shields fit to the HG-25 and HG-35 head gears. The Universal Hole Pattern on Elvex face shields, also fit on the more popular head gear brands.

Features
  • Molded Aspherical Lexan
  • Thickness: .07 inches
  • Dimensions: 8 inches x 12 inches x .07 inches
  • Heat Tolerance: up to 265 degrees
  • UV Protection: 99.9%
  • Standard: ANSI Z87.1-2003. ANSI standard requires users to wear safety glasses under face shields.

    Product Specifications

      • DESCRIPTIONLexan™ Premium Molded Face Shield
      • MATERIAL(S)Molded Lexan Polycarbonate
      • PACKAGE QUANTITY1
      • SIZE8" x 12" x 0.07"
      • STYLEMolded
      • MANUFACTURERS PART NUMBERFS-12L
      • COLORClear
      • APPROVALANSI Z87.1-2003
      • TYPEFaceshield
      • THICKNESS0.07 inches
      • BRANDElvex®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!