discount codeFree shipping over 300

Applied at checkout

Paulson AmpShield® Green Replacement Window, ATPV 12 cals, Premium Anti-Fog Coating, AMP-12-RW

Paulson AmpShield® Green Replacement Window, ATPV 12 cals, Premium Anti-Fog Coating, AMP-12-RW

Item #: WBB2309782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$176.99 up to 52% OFF

Price: $84.95

Quantity

Customers Also Viewed

Paulson AmpShield® Green Replacement Window, ATPV 12 cals, Premium Anti-Fog Coating, AMP-12-RW

Features:

  • Paulson Green AmpShield® Replacement lens with transparent chin protector.
  • ATPV 12 cals/cm2.
  • Premium Anti-Fog Coating.
  • Made in USA.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES20
  • DESCRIPTIONAmpShield Replacement Window
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY YEARS1
  • BRANDPaulson
  • FOR USE WITHPaulson AmpShield Cap/Hat Bracket
  • THICKNESS.060"
  • MANUFACTURERS PART NUMBERAMP-12-RW
  • WINDOW WIDTH X LENGTH10" x 20"
  • TYPEReplacement Window
  • APPROVALS OR CERTIFICATIONSNFPA 70E, ANSI Z87+S, ASTM F2178
  • VISOR COLORGreen
  • VISOR MATERIALPolycarbonate
  • REPLACEMENT HEADGEARAMP-CS, AMP-CU, AMP-CH
  • ARC RATING12 cal/cm2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paulson AmpShield® Green Replacement Window, ATPV 12 cals, Premium Anti-Fog Coating, AMP-12-RW

Paulson AmpShield® Green Replacement Window, ATPV 12 cals, Premium Anti-Fog Coating, AMP-12-RW

Item #: WBB2309782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top