discount codeFree shipping over 300

Applied at checkout

Paulson Arc Shield Replacement Window, ATPV 8 cals, Green, Anti-Fog Coating, IM22-ARC-PC-8

Paulson Arc Shield Replacement Window, ATPV 8 cals, Green, Anti-Fog Coating, IM22-ARC-PC-8

Item #: WBB2309807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.99 up to 44% OFF

Price: $55.95

Quantity

Customers Also Viewed

Paulson Arc Shield Replacement Window, ATPV 8 cals, Green, Anti-Fog Coating, IM22-ARC-PC-8

Features:

  • Arc Shield Green Replacement Window with Standard Anti-Fog Coating, ATPV 8 cals/cm2
  • Made in USA.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES20
  • DESCRIPTIONArc Shield Replacement Window
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY YEARS1
  • BRANDPaulson
  • THICKNESS.060"
  • FOR USE WITHPaulson Cap/Hat Bracket
  • MANUFACTURERS PART NUMBERIM22-ARC-PC-8
  • WINDOW WIDTH X LENGTH10" x 20"
  • TYPEReplacement Window
  • APPROVALS OR CERTIFICATIONSNFPA 70E, ANSI Z87+S, ASTM F2178
  • VISOR COLORGreen
  • VISOR MATERIALPolycarbonate
  • ARC RATING8 cal/cm2
  • REPLACEMENT HEADGEARCB2-HD, CB6-HD, HB2-HD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paulson Arc Shield Replacement Window, ATPV 8 cals, Green, Anti-Fog Coating, IM22-ARC-PC-8

Paulson Arc Shield Replacement Window, ATPV 8 cals, Green, Anti-Fog Coating, IM22-ARC-PC-8

Item #: WBB2309807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top