Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paulson HT™ AmpShield® Kit for Full Brim Hard Hat ATPV 20 cal, Anti-Fog, AMP3-20-HT
See all 9 items in product family

Paulson HT™ AmpShield® Kit for Full Brim Hard Hat ATPV 20 cal, Anti-Fog, AMP3-20-HT

Item #: WBB2309795

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 52%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Paulson HT™ AmpShield® Kit for Full Brim Hard Hat ATPV 20 cal, Anti-Fog, AMP3-20-HT

Features:

  • ARC Flash Protection kit for hard hat.
  • Includes HT™ lens with transparent chin protector, mounting bracket.
  • Hard Hat not included.
  • Made in USA.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES20
    • DESCRIPTIONARC Flash Face Shield and mounting bracket
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • REPLACEMENT VISORAMP-20-RW-HT
    • VISOR COLORGrey
    • BRANDPaulson
    • REPLACEMENT HEADGEARAMP-CH
    • BRACKET MATERIALNylon
    • VISOR MATERIALPolycarbonate
    • MANUFACTURERS PART NUMBERAMP3-20-HT
    • BRACKET COLORBlue
    • FOR USE WITHFull Brim Hard Hats
    • WINDOW WIDTH X LENGTH10" x 20"
    • ARC RATING20 cal/cm2
    • TYPEFace Shield & Mounting Bracket
    • THICKNESS.060"
    • APPROVALS OR CERTIFICATIONSNFPA 70E, ANSI Z87+S, ASTM F2178

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed