Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window

Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window

Item #: WBB2348011

Not Yet Rated

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Front Window

Features:
  • Convenient system gives you the flexibility to handle various types of grinding, brazing and cutting operations all with one faceshield
  • Combines a full-face clear anti-fog window with a flip-down IR window, providing uninterrupted protection for a variety of operations
  • The shield curves naturally to fit facial contours ensuring reliable protection from splash, particles and flying debris
  • Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
  • Meets ANSI Z87.1, high impact standards


Product Specifications

  • APPLICATIONOxy/Acetylene Welding, Plasma Cutting
  • DESCRIPTIONCurved Window Faceshield, Flip Front Window
  • MATERIAL(S)Polycarbonate
  • PACKAGE QUANTITY1
  • BRANDSellstrom®
  • SUSPENSIONRatchet
  • MANUFACTURERS PART NUMBERS32181
  • COLORClear/Shade 8
  • WINDOW WIDTH X LENGTH9" x 12-1/8"
  • TYPERatchet Faceshield Assembly
  • VISOR HEIGHT9"
  • VISOR WIDTH12-1/8"
  • OUTLET CONNECTIONFull Crown
  • HEADGEAR MATERIALNylon
  • APPROVALS OR CERTIFICATIONSANSI Z87.1 +
  • PRICE PEREach
  • VISOR THICKNESS.060"
  • HEADGEAR COLORBlack
  • VISOR COATINGAnti-Fog
  • SERIESDP4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sellstrom® S32161 DP4 Series Ratcheting Faceshield, Shade 6 IR, Anti-Fog, Flip-Up Front Window

Item #: B2348026

Not Yet Rated

Usually ships in 2 to 5 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window

Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window

Item #: WBB2348011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window
    Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window
    Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window
    Sellstrom® S32181 DP4 Series Ratcheting Faceshield, Shade 8 IR, Poly, Anti-Fog, Flip-Up Window
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant