Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allegro 0600-81 Deluxe Welding Helmet, X81V ADF

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Allegro 0600-81 Deluxe Welding Helmet, X81V ADF

Item #: WBB2210649

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
Allegro 0600-81 Deluxe Welding Helmet, X81V ADF

This Economy Welding Headtop w/ X81V ADF lens is incredibly lightweight for a full size 5x4 welding helmet coming in at way below 14 oz! The large design accomodates safety glasses under the face shield and is perfect for general welding applications. It is made from Dupont® super tough flame retardant nylon that can withstand extreme cold and heat without cracking or deforming. The flame retardant shroud covers wearer's neck, ears and back of head to prevent arc burns. Cover plate ejection system makes changing cover plates a breeze - simply push the internal button and pull the cover plate off, it’s just that easy! Includes comfortable Pera-Lok ratchet headgear that won’t wear out like all other brands. Also comes with an ultra-soft replaceable headband that conforms to the shape of your forehead for added comfort. Perfectly balanced for all day use. The X81V ADF lens has a 3.2" x 3.9" viewing area; UV/1R up to shade 16 with permanent outer coating to protect eyes; three light shade modes and Solar Cell primary battery with digital Lithium powered backup which lasts 5-10 years.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES9
    • HEIGHT INCHES10
    • DESCRIPTIONDeluxe Welding Helmet
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Months From The Date Of Purchase
    • WEIGHT LBS3
    • SHADE RANGEUV/1R - 16
    • BRANDAllegro
    • VIEW AREA 3.2” x 3.9"
    • MANUFACTURERS PART NUMBER0600-81
    • COLORBlack
    • FOR USE WITHUsed With EZ Air Deluxe Papr
    • TYPEWelding Helmet
    • MATERIALDupont® FR Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!