Take 15% off your entire order!

Offer applied at checkout

3M™ Speedglas™ Helmet 9100 FX With Auto-darkening Filter 9100XX, 1 Each

3M™ Speedglas™ Helmet 9100 FX With Auto-darkening Filter 9100XX, 1 Each

Item #: WBB966439

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$848.01 up to 9% OFF

Price: $768.00

$128.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $768.00 or save 5% on purchase.

Quantity

Customers Also Viewed

3M™ Speedglas™ Helmet 9100 FX With Auto-darkening Filter 9100XX, 1 Each

The 3M™ Speedglas 3M™ 9100 FX welding helmet system from 3M features a flip-up auto-darkening filter assembly that can be lifted to expose a clear 8 in x 4.25 in (200 mm x 110 mm) faceshield for precision weld prep and grinding. For Stick, MIG and TIG processes, grinding and torch cutting.
    BENEFITS:
  • Speedglas 9100XX auto-darkening filter (dark shades 5, 8-13)
  • Sensitivity adjustment allows for use with all Stick, MIG and TIG processes, also has grinding and torch cutting modes.
  • Shade 5 SideWindows increase peripheral view.
  • Aerodynamic exhaust vent technology
  • Standard headcover included

Product Specifications

  • DESCRIPTIONAerodynamic Exhaust, Side Windows, Auto-Darkening Filter
  • MATERIAL(S)Polycarbonate
  • BRAND3M™
  • COLORBlack
  • MANUFACTURERS PART NUMBER06-0600-30SW
  • TYPEWelding Helmet
  • SHADE RANGEShade 5, 8-13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ 06-0100-30iSW Speedglas™ Welding Helmet 9100 With Auto-Darkening Filter 1/Case

Item #: B2186878

Not Yet Rated

Usually ships in 7 to 10 days

$548.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Speedglas™ Helmet 9100 FX With Auto-darkening Filter 9100XX, 1 Each

3M™ Speedglas™ Helmet 9100 FX With Auto-darkening Filter 9100XX, 1 Each

Item #: WBB966439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant