Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Speedglas™ Outside Protection Plate, 9100, Scratch Resistant - Pkg Qty 10
See all 6 items in product family

3m™ Speedglas™ Outside Protection Plate, 9100, Scratch Resistant - Pkg Qty 10

Item #: WBB966438

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $55.00
$4.42 each

Sold in packages of 10

Clearance Price: $44.20
Product Information
Customer Review
Product Q&A
3M™ Speedglas™ Outside Protection Plate, 9100, Scratch Resistant

The Speedglas™ 9100 scratch resistant outside protection plate is hardcoated and available for use in demanding environments to help resist scratching, abrasion and spark and spatter. This option is standard on all new 9100 helmet assemblies.
    BENEFITS:
  • Outside Protection Plate
  • Scratch Resistant
  • Replacement Part
Priced Per Each

Product Specifications

    • DESCRIPTIONScratch Resistant
    • MATERIAL(S)Polycarbonate
    • MANUFACTURERS PART NUMBER06-0200-52
    • COLORClear
    • TYPEOutside Protection Plate
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!