discount codeFree shipping over 300

Applied at checkout

+

Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames - Pkg Qty 24

Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames - Pkg Qty 24

Item #: WBB1874492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.32 ea.

Price: $103.68 / Pkg of 24

Quantity Discount

  • Buy 1 $103.68 /pkg.
  • Buy 2+ $88.80 /pkg.

Quantity

Customers Also Viewed

Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames, One Size

Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.
  • Activate by soaking in water for 2-5 minutes
  • Re-usable: just soack in water to re-activate
  • Tie closure
  • Colors/Prints: Stars & Stripes, Red Western, Navy Western, Camo, Flames, Skulls & Solid Blue


Product Specifications

  • STYLETie
  • SIZEOne Size
  • DESCRIPTIONCooling Triangle Hat
  • SOAKING TIME2 to 5 Minutes
  • PATTERNFlames
  • CLOSURE TYPETie
  • MANUFACTURER'S PART NUMBER12328
  • BRANDErgodyne®
  • PACKAGE QUANTITY24
  • TYPEEvaporative Triangle Hat
  • MATERIAL60% Cotton, 40% PVA
  • SERIESChill-Its® 6710
  • COLORRed/Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames - Pkg Qty 24

Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames - Pkg Qty 24

Item #: WBB1874492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Flames - Pkg Qty 24

    Be the first to know about our special deals and events!

    Top