Ergodyne Chill-Its® Low Profile Hydration Pack With FREE Evaporative Cooling Band & Bandana

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Ergodyne Chill-Its® Low Profile Hydration Pack With FREE Evaporative Cooling Band & Bandana

Item #: WB708168

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.85 Save up to 35%
Price: $ 50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergodyne Chill-Its® Low Profile Hydration Pack With FREE Evaporative Cooling Band & Bandana

Hot conditions are tough on workers and overall productivity. Help keep your workers stay cool, fight fatigue, and increase productivity by supplying them with Ergodyne‚Äôs Chill-Its® products.

Includes: (1) Chill-Its® 13155 Low Profile Hydration Pack, (1) Chill-Its® 12418 Evaporative Cooling Band, (1) Chill-Its® 12567 Evaporative Cooling Bandana with Built-In Cooling Towel.

Ergodyne® Chill-Its® Low Profile Hydration Pack keeps workers hydrated when they're away from water sources. The hydration pack features a durable 600D water-resistant rip stop polyester shell with zip-up cap cover to keep debris and contaminants at bay. Both the pack and tube are insulated to keep water cool. 100% anti-microbial bite valve with cover protects against unwanted containments. The shoulder strap features a breakaway feature for added safety. Water bladder features a wide mouth opening for easy filling and cleaning and has a capacity of 2L (2000mL) or 70 oz.

Ergodyne® Chill-Its® Evaporative Cooling Band, features an advanced PVA cooling technology to create a cooling aid significantly colder than ambient air. The band activates fast and easy but running under cold water for one minute. Use as a neck wrap by pulling end of wrap through slit and wear for hours for quick relief. Band is reusable by simply re-wetting to reactivate. Machine washable and measures 4" W x 29-1/2" L.

Ergodyne® Chill-Its® Evaporative Cooling Bandana with Built In Cooling Towel - Tie provides cooling through evaporation to keep workers comfortable all day long. Bandana ties easily around the head and is lightweight and low profile; perfect for under hard hats. Activate by soaking in water for 2-5 minutes. Bandana is also reusable: just re-wet to re-activate.

Documents are in PDF format

Product Specifications

    • DESCRIPTIONLow Profile Hydration Pack & FREE Cooling Band & Banadana
    • MANUFACTURER'S PART NUMBER13155 + 12418 + 12567
    • BRANDErgodyne®
    • PACKAGE QUANTITY1 Hydration Pack, 1 Cooling Band, 1 Cooling Bandana
    • TYPEWorker Cooling Kit With Hydration Pack
    • SERIESChill-Its® 5155
    • MATERIAL--
    • COLORBlack, Blue
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!