Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 6529 Hyperkewl™ Evaporative Cooling Sport Vests, 2XL, Blue
See all 35 items in product family

Techniche 6529 Hyperkewl™ Evaporative Cooling Sport Vests, 2XL, Blue

Item #: WBB644461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.99 Save up to 11%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 6529 Hyperkewl™ Evaporative Cooling Sport Vests, 2XL, Blue

Features:

  • Simple V-neck with zipper closure
  • Work for a wide range of people and uses
  • Provide 5-10 hours of cooling relief per soaking
  • Extremely lightweight, durable

Product Specifications

    • DESCRIPTIONHyperKewl™ Evaporative Cooling Sport Vest
    • COLORBlue
    • SIZE2X-Large
    • MANUFACTURER'S PART NUMBER6529-RB-2XL
    • MATERIALNylon Outer Fabric Inner, Water Rep. Nylon Liner,Cotton-Poly Trim
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!