Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 6531 Hyperkewl™ Evaporative Cooling Ultra Sport Vests, 3XL, Black
See all 21 items in product family

Techniche 6531 Hyperkewl™ Evaporative Cooling Ultra Sport Vests, 3XL, Black

Item #: WBB644472

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 12%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 6531 Hyperkewl™ Evaporative Cooling Ultra Sport Vests, 3XL, Black

Features:

  • Pull-over withmesh ventilation panels and scoop neck
  • Ideal for runners and cyclists
  • Contoured design for maximum comfort during athletic activities
  • Provide 5-10 hours of cooling relief per soaking
  • Extremely lightweight, durable

Product Specifications

    • DESCRIPTIONHyperKewl™ Evaporative Cooling - Ultra Sport Vests, 3XL, Black
    • COLORBlack
    • SIZE3X-Large
    • MANUFACTURER'S PART NUMBER6531-BK-3XL
    • MATERIALOxford Nylon Outer Fabric Inner, Water Repellent Nylon Liner, Cotton-Poly Trim
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!