Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 6530F Hyperkewl™ Evaporative Cooling Vest, Women's Deluxe, XL, Black
See all 24 items in product family

Techniche 6530F Hyperkewl™ Evaporative Cooling Vest, Women's Deluxe, XL, Black

Item #: WBB644497

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save up to 12%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 6530F Hyperkewl™ Evaporative Cooling Vest, Women's Deluxe, XL, Black

Features:

  • High mandarin collar for additional cooling relief and sun protection, handy front pockets, and zipper closure
  • Elastic in back allows for a form fitting vest
  • Designed especially for females

Product Specifications

    • DESCRIPTIONHyperKewl™ Evaporative Cooling Deluxe Vest, Women's
    • COLORBlack
    • SIZE1X
    • MANUFACTURER'S PART NUMBER6530F-BK-1X
    • # OF POCKETS2
    • MATERIALComfortable, Quilted Polyester Outer W/HyperKewl™ Fabric Inner, Water Repellent Nylon Liner
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!