Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 6626 Techkewl™ Phase Change Cooling Vest, 2XL, Khaki
See all 18 items in product family

Techniche 6626 Techkewl™ Phase Change Cooling Vest, 2XL, Khaki

Item #: WBB644672

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.99 Save up to 12%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 6626 Techkewl™ Phase Change Cooling Vest, 2XL, Khaki

Features:

  • V-neck withzipper closure
  • Hook & loop girth and shoulder adjustments, one chest pocket
  • Safe and easy to use, activate using freezer, refrigerator or ice water
  • Phase Change Cooling Inserts maintain a comfortable 58°F (15°C) for up to 3 hours

Product Specifications

    • DESCRIPTIONTechKewl™ Phase Change Cooling Vest
    • COLORKhaki
    • SIZE2XL
    • MANUFACTURER'S PART NUMBER6626 KH 2XL
    • # OF POCKETS1 and 4 For Cool Pax
    • MATERIALIncludes One (1) Set Of Cool Pax™ Phase Change Cooling Inserts (6665)
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed