Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compass Lighting CJBBE Emergency Light, J-Box Mount, Black, NiMH battery, 120/277V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Compass Lighting CJBBE Emergency Light, J-Box Mount, Black, NiMH battery, 120/277V

Item #: WBB2258525

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.40 Save up to 15%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Compass Lighting CJBBE Emergency Light, J-Box Mount, Black, NiMH battery, 120/277V

Above Door Wall-Mounted in 4" sq J-box, 4.8VDC NiMH battery, 2W Usage, Quick installation

Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Compass®
    • MANUFACTURERS PART NUMBER93065072
    • WATTAGE1.75
    • TYPEIndoor LED Emergency Light
    • VOLTAGE120-277
    • PACKAGE QTY1
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES4-1/2
    • BATTERY TYPENiMH
    • APPROVALUL924, NFPA 101, NFPA 70, OSHA
    • MOUNTINGJ-Box, Above Door
    • VARIANTStandard
    • COLOR FINISHBlack
    • LENGTH INCHES2-1/2
    • DESCRIPTIONEmergency Indoor J-Box LED Light
    • AVERAGE LIFE HOURS80000
    • WEIGHT LBS1
    • WARRANTY2 year
    • WIDTH INCHES4-1/2
    • CONSTRUCTIONThermoplastic
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!