Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite EF41MK)-GY Class 1 Division 2 Remote Head - Single Remote Head MK

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Emergi-Lite EF41MK)-GY Class 1 Division 2 Remote Head - Single Remote Head MK

Item #: WBB246124

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Class 1 Division 2 Remote Head - Single Remote Head MK

This Class 1, Division 2 Unit is designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBEREF41MK)-GY
    • VOLTS--
    • WATTS--
    • TYPESingle Remote Head
    • DC VOLTAGE--
    • COLOR FINISHIndustrial Grey
    • DEPTH INCHES4
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • CONSTRUCTIONDie-Cast w/ Polycarbonate Shield
    • APPROVALCSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!