Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 029600_030_E Replacement Circuit Board for EC-2-AD
See all 50 items in product family

Emergi-Lite 029600_030_E Replacement Circuit Board for EC-2-AD

Item #: WBB251278

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Replacement Circuit Board for EC-2-AD

This Circuit Board is for use with the following Emergi-Lite Emergency and Exit Light models:
  • EC-2-AD
  • BSV18M-2MI-D


Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBER029600-030-E
    • TYPECircuit Board
    • REPLACEMENTEmergi-Lite Replacement Circuit Board for EC-2-AD

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

SHIPPING DIMENSIONS

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result