Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 120-12-TS-25 Explosion Proof Remote Transfer Panel - 120V 25W

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Emergi-Lite 120-12-TS-25 Explosion Proof Remote Transfer Panel - 120V 25W

Item #: WBB246123

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 264.95
Product Information
Customer Review
Product Q&A
Explosion Proof Remote Transfer Panel - 25W

This 120V remote transfer panel should be considered for remote explosion-proof fixtures that are normally on as constant operation fixtures. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBER120-12-TS-25
    • VOLTS120
    • TYPERemote Transfer Panel
    • COLOR FINISHIndustrial Grey
    • DEPTH INCHES5-3/32
    • WIDTH INCHES9-5/16
    • HEIGHT INCHES8-29/32
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!