Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite EXC2-T1SR Explosion Proof Battery Unit - 6 Volt 25W w/ Single Exit

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Emergi-Lite EXC2-T1SR Explosion Proof Battery Unit - 6 Volt 25W w/ Single Exit

Item #: WBB246144

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,174.00
Product Information
Customer Review
Product Q&A
Explosion Proof Battery Unit - 1 Head - Exit

This 120/277V combination explosion proof battery unit is solidly made for long lasting durability and dependability. Completely self-contained, weather resistant and maintenance-free Nickel-Cadmium power system. Includes direct mounted Exit. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBEREXC2-T1SR
    • VOLTS120 / 277
    • TYPECombination Unit
    • COLOR FINISHIndustrial Grey
    • DEPTH INCHES12
    • WIDTH INCHES24-1/2
    • HEIGHT INCHES22-1/8
    • CONSTRUCTIONAluminum Cast
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!