Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite LITE-2(MK)-BZ Indoor Outdoor Remote Fixture - 12V 12W

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Emergi-Lite LITE-2(MK)-BZ Indoor Outdoor Remote Fixture - 12V 12W

Item #: WBB246217

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Indoor Outdoor Remote Fixture - 12V 12W

This Indoor/Outdoor Remote Fixture features a premium, die-cast aluminum housing designed to withstand extreme weather conditions. Ideal for damp, wet and cold locations with a fully gasketed cover. Polycarbonate diffuser maximizes light output and completes the wall sconce decorative lines. Precise beam control is provided with two fully adjustable MR16 halogen lamps. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERLITE-2(MK)-BZ
    • VOLTS--
    • WATTS12
    • TYPERemote
    • WIDTH INCHES7
    • COLOR FINISHDark Bronze
    • APPROVALUL Listed
    • HEIGHT INCHES8
    • CONSTRUCTIONDie-cast
    • DC VOLTAGE12
    • DEPTH INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!