Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite EF39(MK)-BK Nema 4x Remote Fixture - Single 12V 12W

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Emergi-Lite EF39(MK)-BK Nema 4x Remote Fixture - Single 12V 12W

Item #: WBB246176

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Nema 4x Remote Fixture - Single 12V 12W

This NEMA 4x remote fixture has a fully gasketed cast aluminum back plate with a clean UV and impact resistant cover. Delivers unsurpassed path of egress illumination. Easy lamp replacement, tool less lamp aiming and easy installation make this a perfect choice for any environment. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBEREF39(MK)-BK
    • VOLTS--
    • WATTS--
    • TYPESingle
    • DC VOLTAGE--
    • COLOR FINISHBlack
    • DEPTH INCHES3-3/4
    • WIDTH INCHES7-3/16
    • HEIGHT INCHES4-5/8
    • CONSTRUCTIONDie-Cast w/ Thermoplastic
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!