Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite B12SV24N-2MK-D NEMA 4X Battery Unit - 12V 24W Nicad / 12W Heads

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Emergi-Lite B12SV24N-2MK-D NEMA 4X Battery Unit - 12V 24W Nicad / 12W Heads

Item #: WBB246160

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Emergi-Lite NEMA 4X Battery Unit - 12V 24W Nicad / 12W Heads

This NEMA 4x battery unit combines state-of-the art illumination with a visually appealing package. Designed to perform in a wide range of commercial and industrial environments where humidity, dust, water infiltration and the risk of vandalism are specification criteria. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERB12SV24N-2MK-D
    • VOLTS120 / 277
    • WATTS24
    • TYPEBattery Unit
    • DC VOLTAGE12
    • COLOR FINISHBlack
    • DEPTH INCHES5-3/4
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES7
    • CONSTRUCTIONDie-Cast w/ Polycarbonate Shield
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!