Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite EF23(ZD) Surface Mount Square Remote Fixture - 6V 9W 4x4

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Emergi-Lite EF23(ZD) Surface Mount Square Remote Fixture - 6V 9W 4x4

Item #: WBB246240

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Surface Mount Square Remote Fixture - 6V 9W 4x4

This Surface Mounted Remote Fixture is furnished complete with lamps. Square design. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBEREF23(ZD)
    • WATTS9
    • TYPESquare Remote Fixture
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • DEPTH INCHES4
    • WIDTH INCHES4
    • HEIGHT INCHES6
    • CONSTRUCTIONThermoplastic
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!