Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite WG5_E Wireguard for ELX400G
See all 29 items in product family

Emergi-Lite WG5_E Wireguard for ELX400G

Item #: WBB251256

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Wireguard for ELX400G

This Wireguard is for use with the following Emergi-Lite Emergency and Exit Light models:
  • ELX400G
  • ELX400R
  • ELXN400-0R-AD
  • ELXN400G-2SQR
  • KSC25-2


Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERWG5-E
    • TYPEAccessory-Wireguard
    • DEPTH INCHES5-1/2
    • WIDTH INCHES15-1/4
    • HEIGHT INCHES14
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!