Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 5700012_E Replacement Lamp for EC-2-AD-N

Emergi-Lite 5700012_E Replacement Lamp for EC-2-AD-N

Item #: WBB251342

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40
Product Information
Customer Review
Product Q&A
Emergi-Lite Replacement Lamp for EC-2-AD-N

This Lamp is for use with the following Emergi-Lite Emergency and Exit Light models:
  • EC-2-AD-N
  • ECX-2-AD-N
  • EC-2-AD
  • EC-2-EG
  • ECX-2
  • ECX-2-AD
  • ELXN400G
  • ELXN400G-2MRS
  • ELXN400G-2MRS-B
  • ELXN400G-2SQ
  • ELXN400R-2MRS
  • ELXN400R-2MRS-B
  • ELXN400R-2SQ
  • ELXN400R-2SQR
  • ELXN400R-2SQR-AD
  • PRO-2
  • PRO-2-AD
  • PRO-3
  • PRO-3-AD
  • EF11(ZP)
  • EF23(ZP)
  • EF23D(ZP)


Product Specifications

    • BRANDEmergi-Lite
    • LAMP NUMBER939
    • MANUFACTURERS PART NUMBER570.0012-E
    • VOLTS6
    • WATTS5.4
    • LUMENS72
    • TYPEReplacement Lamp
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • LAMP TYPEHigh Intensity Incandescent
    • DEPTH INCHES--
    • BULB TYPET-5
    • VOLTAGE6
    • CENTER BEAM CANDLE POWER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed