Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 5800012_E Replacement Lamp for EL-2SQ

Emergi-Lite 5800012_E Replacement Lamp for EL-2SQ

Item #: WBB251339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
Emergi-Lite Replacement Lamp for EL-2SQ

This Lamp is for use with the following Emergi-Lite Emergency and Exit Light models:
  • EL-2SQ
  • EL-2SQR


Product Specifications

    • BRANDEmergi-Lite
    • LAMP NUMBER784
    • MANUFACTURERS PART NUMBER580.0012-E
    • VOLTS6
    • WATTS6
    • LUMENS113
    • TYPEReplacement Lamp
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • LAMP TYPEBi-Pin Halogen
    • DEPTH INCHES--
    • BULB TYPET-21/4
    • VOLTAGE6
    • CENTER BEAM CANDLE POWER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result