Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Exit Sign, 120/277V, 6V Battery, Plastic, Green Letter, White Reflector
See all 33 items in product family

Howard Lighting Exit Sign, 120/277V, 6V Battery, Plastic, Green Letter, White Reflector

Item #: WBB817906

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 29%
Price: $ 24.95
Product Information
Customer Review
Product Q&A
Howard Lighting Exit Sign, 120/277V, 6V Battery, Plastic, Green Letter, White Reflector, Case 6

Features
  • Slimline Thermoplastic LED Exit Sign
  • Self contained Snap-fit faceplates
  • Universal mounting
  • Universal voltage
  • Battery backup (some models)
  • Self diagnostic (some models)
  • UL listed

Product Specifications

    • ANSI--
    • BRANDHoward Lighting
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBERHL0301B2GW
    • PACKAGE QUANTITY6
    • VOLTS120/277
    • WATTS0.8
    • SPECIAL FEATURES--
    • UNIVERSAL MOUNTING BRACKETUniversal
    • TYPEAC w/ Battery Backup
    • DEPTH INCHES1.63
    • VOLTAGE120/277
    • HEIGHT INCHES7.19
    • CASE QUANTITY6
    • POWER6V
    • HOUSING COLORWhite Reflector
    • DESCRIPTIONExit Sign
    • WIDTH INCHES11.63
    • LETTERING COLORGreen
    • HOUSING MATERIALPlastic
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The dimensions of battery and is battery included?

Question Asked By: Victor , VALLEJO, CA , March 11, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result