Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite BBSVX24N2RD4X2MK NEMA 4X Combination Unit - Self Powered Double Face 12V 24W-Ad

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Emergi-Lite BBSVX24N2RD4X2MK NEMA 4X Combination Unit - Self Powered Double Face 12V 24W-Ad

Item #: WBB246182

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 508.00
Product Information
Customer Review
Product Q&A
Emergi-Lite NEMA 4X Combination Unit - Self Powered Double Face 12V 24W-Ad

This NEMA 4x Combination Unit is designed specifically for high abuse areas, wet locations, and cold weather (-20C°) (-4F°) applications. It is ideally suited for schools, parking garages, public areas, transit platforms and security areas/prisons. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • AVG. LIFE HOURS80000
    • BRANDEmergi-Lite
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBERBBSVX24N2RD4X2MK
    • VOLTS120 / 277
    • WATTS24
    • TYPESelf Powered Double Face
    • DEPTH INCHES4-5/8
    • HEIGHT INCHES12-5/8
    • DC VOLTAGE12
    • COLOR FINISHBlack
    • RATING50°F to 104°F (10°C to 40°C)
    • NUMBER OF FACESDual
    • WIDTH INCHES13-1/4
    • CONSTRUCTIONThermoplastic w/ Polycarbonate Shield
    • BATTERY INCLUDEDYes
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!