Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite ELXN400G-2SQR Thermoplastic Combination Unit - White/Green 12W Remote Capacity

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Emergi-Lite ELXN400G-2SQR Thermoplastic Combination Unit - White/Green 12W Remote Capacity

Item #: WBB246198

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Thermoplastic Combination Unit - White/Green 12W Remote Capacity

This Thermoplastic Combination Unit confronts job site mounting situations "head-on". The fully adjustable SQ head can be configured for top mounted, side mounted, or anywhere in between without disassembly or re-wiring. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBERELXN400G-2SQR
    • VOLTS120 / 277
    • WATTS27
    • TYPECombination Unit
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES8
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • WIDTH INCHES12-1/16
    • CONSTRUCTIONThermoplastic
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!