Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia OFL2 LED P2 40K MVOLT IS DDBXD M2 OFL Size 2 LED Flood Luminaire
See all 51 items in product family

Lithonia OFL2 LED P2 40K MVOLT IS DDBXD M2 OFL Size 2 LED Flood Luminaire

Item #: WBB2187334

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 422.95
Product Information
Customer Review
Product Q&A
Lithonia OFL2 LED P2 40K MVOLT IS DDBXD M2 OFL Size 2 LED Flood Luminaire

Lithonia Lighting OFL Size 2 LED Flood Luminaire 4000K, Multi-Volt, Dark Bronze, 10,000 Lumens, Slipfitter Mounting

Product Specifications

    • BRANDLithonia Lighting
    • CRI121
    • LUMENS10000
    • TYPELED
    • VOLTSMVOLT
    • PACKAGE QTY1
    • WATTAGE121
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES13.75
    • COLOR TEMPERATURE4000
    • COLOR FINISHDark Bronze
    • LENGTH INCHES12.63
    • DESCRIPTIONLithonia Lighting OFL Size 2 LED Flood Luminaire
    • MANUFACTURERS PART NUMBEROFL2 LED P2 40K MVOLT IS DDBXD M2
    • AVERAGE LIFE HOURS50000
    • WARRANTY5 Year Limited Warranty
    • WEIGHT LBS18
    • CONSTRUCTIONDie-Cast Aluminum
    • WIDTH INCHES13.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!