Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, Natural Nylon
See all 121 items in product family

Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, Natural Nylon

Item #: WBB738938

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 120 ($79.20)

Price: $0.66
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, Natural Nylon

Features:
  • Temperature Range -50°F to 275°F (135°C)
  • Pressure 125 psi at 70°F
  • 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance.
  • Resistant to fuels, lubricants and many chemicals.
  • Vulnerable to attack by phenols, strong acids and oxidizing agents.
  • MN White Medical Nylon is made from the same resin as Natural Nylon.
  • FDA compliant white colorant added.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERA4-2 NN
    • DESCRIPTION1/4-18 NPT to 1/8" Barbed Adapter
    • TYPEAdapter Fittings
    • MATERIALNylon
    • COLORNatural
    • HOSE BARB1/8"
    • SIZE2
    • THREAD1/4-18 NPT
    • HEX9/16
    • CERTIFICATION‎RoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!