Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White PVC Straight Triple Safety Shelf Station, 24"W x 11"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

TrippNT™ White PVC Straight Triple Safety Shelf Station, 24"W x 11"D x 20"H

Item #: WBB1496029

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.00 Save up to 15%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White PVC Straight Triple Safety Shelf Station, 24"W x 11"D x 20"H

TrippNT's straight triple safety shelves have 3 shelves to store and protect supplies. They reduce clutter and create extra work space. The straight shelves provide the highest storage capacity. Made of durable chemically resistant PVC plastic. 24 x 20 x 11 inches (W x H x D); 11 pounds

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50685
    • WIDTH INCHES24
    • DEPTH INCHES11
    • HEIGHT INCHES20
    • WEIGHT LBS11
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • SHELF QUANTITY3
    • STYLEStraight
    • ASSEMBLYAssembled
    • TYPETriple Safety Shelf Station
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!