Take 15% off your entire order!

Offer applied at checkout

Singer Safety 15016954-10 Std. Polyester Foam, 54"W x 10'L x 1" Thick

Singer Safety 15016954-10 Std. Polyester Foam, 54"W x 10'L x 1" Thick

Item #: WBB2349464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$174.14 up to 13% OFF

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Singer Safety 15016954-10 Std. Polyester Foam, 54"W x 10'L x 1" Thick

Standard Acoustic Foam (SAF) is a charcoal colored, open-celled polyurethane foam product. It has good structural integrity, requiring little mechanical support. Acoustic foam is particularly effective at absorption of mid-to-high frequency noise.

Product Specifications

  • MATERIALPolyester Foam
  • NOISE REDUCTION COEFFICIENT (NRC)None
  • COLORGray
  • THICKNESS1"
  • LENGTH FEET10
  • WIDTH INCHES54
  • DESCRIPTIONPolyester Foam
  • MANUFACTURERS PART NUMBER15016954-10
  • TEMPERATURE RANGE0° to 170° F
  • BRANDSINGER SAFETY
  • WIDTH FEET4'6"
  • # PANELS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Singer Safety SC-124-8 QFM Double Faced Quilted Wall Panel, 4'W x 8'H x 2" Thick

Item #: B2349473

Not Yet Rated

Usually ships in 3 to 6 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Singer Safety 15016954-10 Std. Polyester Foam, 54"W x 10'L x 1" Thick

Singer Safety 15016954-10 Std. Polyester Foam, 54"W x 10'L x 1" Thick

Item #: WBB2349464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant