Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Standard Bath Tissue Rolls 2 Ply 4" x 4" 400 Sheets/Roll 80 Rolls/Case - GJO2540080

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Genuine Joe Standard Bath Tissue Rolls 2 Ply 4" x 4" 400 Sheets/Roll 80 Rolls/Case - GJO2540080

Item #: WBB1529523

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.40 Save up to 38%
Qty Price
1-2 $40.95 ea.
3-4 $38.95 ea.
5+ $36.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Standard Bath Tissue Rolls 2 Ply 4" x 4" 400 Sheets/Roll 80 Rolls/Case - GJO2540080

Embossed bath tissue offers two-ply sheets that are securely overall-wrapped for maximum sanitation. Perforated tissue offers exceptional whiteness, absorbency and softness and is suited for restroom applications. Each roll fits standard-roll, bathroom-tissue dispensers. Tissue is made from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.

Product Specifications

    • BRANDGenuine Joe
    • DESCRIPTIONStandard
    • STYLE2 Ply
    • WIDTH INCHES16-1/3
    • LENGTH INCHES20-1/4
    • MANUFACTURERS PART NUMBERGJO2540080
    • COLOR FINISHWhite
    • PACKAGE QUANTITY80
    • SIZE4"
    • HEIGHT INCHES17
    • SHEET QUANTITY400 Sheets/Roll
    • WEIGHT LBS24.01
    • CONSTRUCTIONRecycled Fiber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!