Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arch Decorative Bollard Cover Fit Pipe 6" -6-5/8" Gray
See all 14 items in product family

Arch Decorative Bollard Cover Fit Pipe 6" -6-5/8" Gray

Item #: WB269117GY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
DECORATIVE BOLLARD COVERS
Arch Bollard Cover – Fits 6" to 6-5/8" Diameter Pipes
Plastic bollard covers cover old, unsightly bollards & posts with a stylish, decorative design to enhance décor. Bollard covers provide easy installation for various environments, applications and uses. Bollard covers are made with 1/4" thick polyethylene thermoplastic for impact and corrosion resistance. Bollard covers easily fit over posts.

Product Specifications

    • TAPE COLORNo Tape
    • COLOR FINISHGray
    • THICKNESS INCHES1/4
    • MANUFACTURERS PART NUMBERBPC-DA-GY
    • WEIGHT LBS10.0
    • CONSTRUCTIONLD Polyethlene
    • HEIGHT INCHES52
    • STYLEArch
    • TYPEFits 6" to 6-5/8"
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!