Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Smooth Bollard Post Sleeve 4" White, 1735W
See all 35 items in product family

Eagle Smooth Bollard Post Sleeve 4" White, 1735W

Item #: WB436851WH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $32.95 ea.
10+ $29.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Eagle Smooth Bollard Post Sleeve 4" White, 1735W

No need to paint and scrape, these Smooth Post Sleeves make old bollard posts look like new! High-visibility HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique design allows for easy slide-on installation. Sleeves are available in 56" lengths and can be trimmed for an exact fit.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES56
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONSmooth Bollard Post Sleeve
    • INSIDE DIAMETER INCHES4-3/4
    • MANUFACTURERS PART NUMBER1735W
    • OUTSIDE DIAMETER INCHES5-1/4
    • PACKAGE QUANTITY1
    • STYLESmooth
    • TYPEFits 4" Round Post
    • WEIGHT LBS4 lbs.
    • THICKNESS INCHES3/16
    • TAPE COLORNo Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!