Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Smooth Bollard Post Sleeve with Reflective Red Strips, 4" Yellow, 1735YRS
See all 33 items in product family

Eagle Smooth Bollard Post Sleeve with Reflective Red Strips, 4" Yellow, 1735YRS

Item #: WB436851YRS

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $34.95 ea.
10+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Eagle Smooth Bumper Post Sleeve with Reflective Strips 4" Yellow, 1735YRS

The HDPE Smooth Bumper Post Sleeves with reflective strips. Keep your facility safe and protected with sleeves to fit over 4", 6", and 8" NPT pipe in HDPE yellow with two red strips, or red with two white strips. These sleeves make old bollards look like new with no need to paint and scrape. The high density polyethylene (HDPE) construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Easy slide-on installation. Sleeve height may be easily trimmed for an exact fit.

Product Specifications

    • HEIGHT INCHES56
    • COLOR FINISHYellow
    • BRANDEagle Mfg
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONSmooth Bollard Post Sleeve w/Reflective Strips
    • INSIDE DIAMETER INCHES4-3/4
    • MANUFACTURERS PART NUMBER1735YRS
    • OUTSIDE DIAMETER INCHES5-1/4
    • PACKAGE QUANTITY1
    • STYLESmooth
    • TYPEFits 4" Round Post
    • WEIGHT LBS4 lbs.
    • THICKNESS INCHES3/16
    • ASSEMBLYAssembled
    • TAPE COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!