Smooth Bollard Post Sleeve, 4" HDPE Dome Top, Red
See all 35 items in product family

Smooth Bollard Post Sleeve, 4" HDPE Dome Top, Red

Item #: WBB1541846

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $33.95
Clearance Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Smooth Bollard Post Sleeve, 4" HDPE Dome Top, Red

Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. 1/8" Bollard Cover is a great alternative to painting bollards. Easy to install and available in two standard colors - yellow and red. 1/8" bollard covers fit 4", 6" and 8" bollards and are available up to 60" tall to accommodate many existing steel bollards. 5 year warranty against fading.

Please Note: Actual product measurement will be a variance between 59-3/8" and 60".

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES60
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • INSIDE DIAMETER INCHES5
    • MANUFACTURERS PART NUMBERGPP-RD-04-060-S
    • OUTSIDE DIAMETER INCHES5-1/8
    • STYLESmooth
    • TYPEFits 4" Round Post
    • WEIGHT LBS5.0 lbs
    • THICKNESS INCHES1/8
    • TAPE COLORNo Tape
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Newer version available for just $5.00 more +
Item #: WB238818RD
globalindustrial.com
Ships same day.
(0)
$33.95