Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Rubber Hose & Cable Ramp and Protector, Beige

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Molded Rubber Hose & Cable Ramp and Protector, Beige

Item #: WB436658

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MOLDED RUBBER HOSE & CABLE RAMP
Protect Hoses And Cables From Roll-Over Damage Using This Cable Protector Ramp.

Ideal for use in offices and pedestrian applications. Made using black molded rubber with a slip resistant traction surface. Withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths. Cable ramp offers a usable channel width of 1-716"W x 1/2"H. Measures 39"L x 5"W x 3/4"H overall.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES5
    • HEIGHT INCHES3/4
    • CAPACITY LBS2200
    • COLOR FINISHBeige
    • BRANDVestil
    • CABLE OPENING1-7/16"Wx1/2"H
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERMRHR- 39-BG
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!