Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC TM1G Traffic Sign, No Parking, 18" X 12", White/Red

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

NMC TM1G Traffic Sign, No Parking, 18" X 12", White/Red

Item #: WBB975066

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $27.49 Save up to 40%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
NMC TM1G Traffic Sign, No Parking, 18" X 12", White/Red

Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES18
    • COLOR FINISHWhite/Red
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • DESCRIPTIONParking Sign
    • MANUFACTURERS PART NUMBERTM1G
    • PACKAGE QUANTITY1
    • THICKNESS INCHES.04
    • SIGN LEGENDNo Parking
    • PARKING LOT SIGNNo Parking
    • MOUNTING4 Corner Holes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

No parking sign

Your review: Quick delivery.

Pros: Good price.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!