Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post Guard® Removable Bollard, 36"H x 6"Dia., Yellow, RMB636PY

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Post Guard® Removable Bollard, 36"H x 6"Dia., Yellow, RMB636PY

Item #: WBB2241761

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 510.00
Product Information
Customer Review
Product Q&A
Accessories
Post Guard® Removable Bollard, Yellow, 36"H x 6" Dia., RMB636PY

Removable bollards quickly convert, allowing or restricting access. The embedment sleeve has a hinged lid that is smooth when closed and secures with padlock when the bollard is in place. Powder coated yellow finish allows for high visibility.

Product Specifications

    • BASE LENGTH INCHES11-1/4
    • DIAMETER INCHES6
    • HEIGHT INCHES48
    • STYLERemovable Bollard
    • INCLUDESEmbedment Sleeve
    • PACKAGE QUANTITY1
    • BRANDPost Guard®
    • COLOR FINISHYellow
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBERRMB636PY
    • DESCRIPTIONRemovable Bollard
    • WEIGHT LBS90
    • OUTSIDE DIAMETER INCHES6
    • CONSTRUCTIONPowder Coated Steel
    • BASE THICKNESS INCHES12
    • TYPEMounting Bollard Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!