Stainless Steel High Profile Machinery Guard 36" L x 42" H x 4-1/2" Dia

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Stainless Steel High Profile Machinery Guard 36" L x 42" H x 4-1/2" Dia

Item #: WB443477

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 598.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL SAFETY GUARDS & BOLLARDS
High Profile Machinery Guard
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. High Profile Machinery Guards protect pallet racks, machinery and personnel. Made using all welded 4-1/2" diameter stainless steel. High Profile guard also provides heavy duty impact protection. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.

Product Specifications

    • LENGTH INCHES36
    • HEIGHT INCHES42
    • COLOR FINISHPolished Stainless Steel
    • BRANDVestil
    • CONSTRUCTIONType 304 Stainless Steel
    • DESCRIPTIONMachinery Guard
    • MANUFACTURERS PART NUMBERHPRO-SS-36-42-4
    • TUBE DIAMETER INCHES4-1/2
    • WEIGHT LBS74
    • ASSEMBLEDAll Welded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!