Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Low Profile Rack Guard 48" L x 16" H x 4-1/2" Dia

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Stainless Steel Low Profile Rack Guard 48" L x 16" H x 4-1/2" Dia

Item #: WB443473

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 535.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL SAFETY GUARDS & BOLLARDS
Low Profile Rack Guard
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Low Profile Rack Guards protect pallet racks, machinery and personnel. Made using all welded 4-1/2" diameter stainless steel. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.

Product Specifications

    • LENGTH INCHES48
    • HEIGHT INCHES16
    • COLOR FINISHPolished Stainless Steel
    • BRANDVestil
    • CONSTRUCTIONType 304 Stainless Steel
    • DESCRIPTIONRack Guard
    • MANUFACTURERS PART NUMBERLPRO-SS-48-16-4
    • TUBE DIAMETER INCHES4-1/2
    • WEIGHT LBS47
    • ASSEMBLEDAll Welded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!