Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90-Degree Reflective Bumper Corner Guard with Steel Support, Type A+, 39-3/8"L, Red/Silver

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

90-Degree Reflective Bumper Corner Guard with Steel Support, Type A+, 39-3/8"L, Red/Silver

Item #: WBB1597311

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.50 Save up to 6%
Qty Price
1-4 $137.95 ea.
5+ $125.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
90-Degree Reflective Bumper Corner Guard with Steel Support, Type A+, 39-3/8"L, Red/Silver

Extra thick, soft cushioned Reflective A+ bumper guards protect surfaces and reduce impact. This reflective corner guard has sturdy Stainless Steel Support for strong, lasting mounting. Silver-/ contrast red reflective surface offers high visibility when struck by light, such as car headlights or flashlights. Bumper cushioning is made with extra thick recyclable black polyurethane foam that resists dry, hot environments from -31° F to +176°F. Durable acrylic adhesive is aging resistant and temperature-resistant from -40° F to + 212°F. Corner Bumper has a 90 degree cut-out ideal for corners and other right angle surfaces. Stainless Steel Support with screws and anchors included.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES2-7/16
    • HEIGHT INCHES2-7/16
    • COLORRed/Silver
    • BRANDAmerican Permalight
    • DESCRIPTION90-Degree Reflective Heavy Duty Corner Guard
    • MANUFACTURERS PART NUMBER82-30802
    • MATERIAL(S)Polyurethane Foam
    • MOUNT TYPEStainless Steel Bracket & Anchors
    • PACKAGE QUANTITY1
    • TYPEA+
    • WEIGHT LBS3 lbs
    • LIMITED WARRANTY5 Years
    • SELF-ADHESIVE/GUMMEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!