Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Column Protector, 8" Column Opening, 24" High, Red, 1724-8-RED
See all 24 items in product family

Eagle Column Protector, 8" Column Opening, 24" High, Red, 1724-8-RED

Item #: WB436760RD

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Eagle Column Protector, 8" Column Opening, 24" High, Red, 1724-8-RED

Eagle's "Mini" Column Protectors (Model 1724) are perfect for affordable warehouse and factory protection under fire extinguishers, and absorb impact from tow motors, minimizing column and fork truck damage. These blow-molded, 100 percent high-density polyethylene (HDPE) this protectors feature key-locks to prevent slippage and assist installation alignment. Two halves attach with easy-to-use nylon and VELCRO®Brand straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square supports and are available in red or yellow. Made in USA.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • IMPACT CAPACITY8,500 lbs. Fork Truck @ 5mph
    • HEIGHT INCHES24
    • PACKAGE QUANTITY1
    • BRANDEagle Mfg
    • COLOR FINISHRed
    • LENGTH INCHES24
    • MANUFACTURERS PART NUMBER1724-8-RED
    • DESCRIPTIONMini High Impact Column Protector
    • WEIGHT LBS30 lbs.
    • OUTSIDE DIAMETER INCHES24
    • WIDTH INCHES24
    • CONSTRUCTIONHigh-Density Polyethylene
    • OPENING8" Opening
    • TYPEWith 2 Black Straps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!