Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Thick Reflective Bumper Corner Guard with Steel Support, Type H+, 39-3/8"L, Red/Silver

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Extra Thick Reflective Bumper Corner Guard with Steel Support, Type H+, 39-3/8"L, Red/Silver

Item #: WBB1597313

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.55 Save up to 5%
Qty Price
1-4 $133.95 ea.
5+ $122.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra Thick Reflective Bumper Corner Guard with Steel Support, Type H+, 39-3/8"L, Red/Silver

Extra thick, soft cushioned Reflective H+ flat corner bumper guards protect corners and reduce impact. This reflective corner guard has sturdy Stainless Steel Support for strong, lasting mounting. Silver-/ contrast red reflective surface offers high visibility when struck by light, such as car headlights or flashlights. Bumper cushioning is made with extra thick recyclable black polyurethane foam that resists dry, hot environments from -31° F to +176°F. Durable acrylic adhesive is aging resistant and temperature-resistant from -40° F to + 212°F. Ideal for corners, protrusion and any 90° angles. Stainless Steel Support with screws and anchors included.

Documents are in PDF format

Product Specifications

    • MOUNT TYPEStainless Steel Bracket & Anchors
    • HEIGHT INCHES1/2
    • MATERIAL(S)Polyurethane Foam
    • PACKAGE QUANTITY1
    • BRANDAmerican Permalight
    • LENGTH INCHES39-3/8
    • MANUFACTURERS PART NUMBER82-30806
    • DESCRIPTIONExtra Thick Reflective Corner Guard
    • WEIGHT LBS3 lbs
    • COLORRed/Silver
    • WIDTH INCHES2-3/8
    • LIMITED WARRANTY5 Years
    • SELF-ADHESIVE/GUMMEDNo
    • TYPEH+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!