Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Surface Bumper Guard, Self-Adhesive, Type S1, 39-3/8"L x 2-7/8"W x 13/16"H, All-White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Flat Surface Bumper Guard, Self-Adhesive, Type S1, 39-3/8"L x 2-7/8"W x 13/16"H, All-White

Item #: WBB1597320

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 4%
Qty Price
1-4 $69.95 ea.
5+ $65.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flat Surface Bumper Guard, Self-Adhesive, Type S1, 39-3/8" x 2-7/8" x 13/16", All-White

Extra thick, soft cushioned all-white S1 bumper guards elegantly protect surfaces and reduce impact. Cut to your desired length using a sharp utility knife. Bumper guards feature two adhesive strips for easy application that lasts. White polyurethane foam and white surface finish nicely blend in where the foam bumper shall protect and look elegant. Bumper cushioning is made with extra thick white recyclable polyurethane foam that resists dry, hot environments from -31° F to +176°F. Durable acrylic adhesive is aging resistant and temperature-resistant from -40° F to + 212°F. Flat bumper is ideal on walls, in corridors, and other flat surfaces. Includes 2 self-adhesive strips.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES2-7/8
    • HEIGHT INCHES13/16
    • COLORWhite
    • BRANDAmerican Permalight
    • DESCRIPTIONFlat Surface Bumper Guard
    • MANUFACTURERS PART NUMBER82-14753WHITE
    • MATERIAL(S)Polyurethane Foam
    • MOUNT TYPESelf-Adhesive
    • PACKAGE QUANTITY1
    • TYPES1
    • WEIGHT LBS2 lbs
    • LIMITED WARRANTY5 Years
    • SELF-ADHESIVE/GUMMEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!