Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Door Track Protector 24" Pair ( Left & Right) Green

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavy Duty Door Track Protector 24" Pair ( Left & Right) Green

Item #: WB443381GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DOOR TRACK PROTECTORS
24" Pair (Left & Right)
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Product Specifications

    • HEIGHT INCHES24
    • COLOR FINISHGreen
    • BASE LENGTH INCHES10
    • Base Model Number443381
    • BASE THICKNESS INCHES1/2
    • BASE WIDTH INCHES10
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDG24LR-HD-CG
    • TYPEPair (Left and Right)
    • WEIGHT LBS64
    • THICKNESS INCHES1/4
    • ASSEMBLEDAll Welded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!